Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint and Dough Texture Spheres, 4-Piece Set, 3PK

  • Mfr # CE10061

  • Zoro # G913338907


product price: $42.75
/pk 3, $14.25/ea

Key Features

Color
Red, Blue, Orange, Green
Includes
12 Rubber Spheres
Material
Rubber
Recommended Age
2+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE10061
Zoro #
G913338907
UPC #
194629119370
Country of Origin
China

Details

Color
Red, Blue, Orange, Green
Includes
12 Rubber Spheres
Material
Rubber
Recommended Age
2+ years
Recommended Grade
Grade PK+

Description

Unscrew and screw different spheres to mix and match patterns. Or, fill them with beans, rice and bells to explore sound, speed, and weight. Use these texture spheres on paint, dough or clay. Children can roll creative patterns on paintings, paper borders or dough creations. Easy cleanup with warm soap and water. These spheres are made with thick rubber for extra durability. The smooth warm rubber feels great in children's hands as they roll the spheres. Size: 2.5 dia. For ages 2+. Each set includes 4 rubber spheres, each with a different pattern: stars and dots, parallel stipes, circles and dots and multisized dots. Sold as 3 sets for a total of 12 spheres.


  • THREE SETS OF SPHERES-Each set includes 4 textured rubber spheres, each with a different pattern: stars and dots, parallel stripes, circles and dots and differently sized dots. Sold as 3 sets for a total of 12 spheres.
  • MIX AND MATCH PATTERNS-These sensory balls can be rearranged into 10 different combinations! Simply twist to pull apart and screw together to explore unique patterns.
  • SAFE FOR AGES 2+-These paint and dough rollers are made of non-toxic rubber, which makes them perfect for all little crafters! Our stampers are phthalate-free and lead-free.
  • CREATE SENSORY CRAFTS-Fill these sensory balls with beans, rice, bells or other delights to explore sound, speed, and weight! Listen to them shake, or watch them wobble.
  • KID-FRIENDLY GRIP-Made of soft warm rubber, little hands can easily grasp these chunky smooth sensory spheres. Roll, spin, and explore during craft time!
  • EASY TO CLEAN-When playtime is over, Paint and Clay Texture Spheres easily come clean with soap and warm water. You can even throw them in the dishwasher!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.