Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sand Art Painting, Nature

  • Mfr # CE10197

  • Zoro # G521967148


product price: $24.99
/ea

Key Features

Recommended Age
5+ years
Color
Multicolor
Material
Plastic Frames, Wooden Styluses, Cardstock
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE10197
Zoro #
G521967148
UPC #
819852018978
Country of Origin
China

Details

Item
Sand Painting Kit
Recommended Age
5+ years
Color
Multicolor
Material
Plastic Frames, Wooden Styluses, Cardstock
Recommended Grade
Grade K+

Description

This peel and stick sand art kit includes everything you need to create four vibrant, nature scenes. Use the two styluses and 10 colors of sand to complete each design. Then, frame and hang your sand art pictures for display. Promote fine motor skills and early number concepts. This color-by-number kit is ideal for playdates or arts and crafts at home. Includes 10 colors of bottled sand, 4 designs, 4 frames with name labels, 2 wooden styluses and instructions. For ages 5+. Size of design sheets: 9.25 inW. Size of square frames: 9.6 inW. Length of stylus: 5.5 in. Sand bottles are 1.19 oz.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.