
Sand Art Painting, Space
Mfr # CE10198
Zoro # G221967042
product price: $24.99
/eaKey Features
Recommended Grade
Grade K+
Material
Plastic Frames, Wooden Styluses, Cardstock
Recommended Age
5+ years
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE10198
Zoro #
G221967042
UPC #
819852018985
Country of Origin
China
Details
Recommended Grade
Grade K+
Material
Plastic Frames, Wooden Styluses, Cardstock
Recommended Age
5+ years
Color
Multicolor
Item
Sand Painting Kit
Description
This peel and stick sand art kit includes everything you need to create four vibrant, space scenes. Use the two styluses and 10 colors of sand to complete each design. Then, frame and hang your sand art pictures for display. Promote fine motor skills and early number concepts. This color-by-number kit is ideal for playdates or arts and crafts at home. Includes 10 colors of bottled sand, 4 designs, 4 frames with name labels, 2 wooden styluses and instructions. For ages 5+. Size of design sheets: 9.25 inW. Size of square frames: 9.6 inW. Length of stylus: 5.5 in. Sand bottles are 1.19 oz.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.