Zoro Homepage

Washable Stamp Pad, Orange Scented, Orange, 6PK

  • Mfr # CE10079

  • Zoro # G416514037


product price: $49.29
/pk 6, $8.22/ea

Key Features

Ink Color
Orange
Material
Foam, Plastic, Ink
Includes
6 Scented Stamp Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE10079
Zoro #
G416514037
UPC #
194629122608
Country of Origin
Taiwan, Province of China

Details

Ink Color
Orange
Material
Foam, Plastic, Ink
Includes
6 Scented Stamp Pads

Description

This orange stamp pad contains ink which smells like oranges. The non-toxic ink dries quickly when stamped and is fade resistant and acid-free for archival quality. The ink presents crisp, vivid images when stamped. A multisensory addition to arts and crafts time, scented stamp pads offer a variety of creative possibilities. The raised pad means there are no hard edges around the ink. Children can press down without hitting an edge, which provides more area for stamping! Stamping is a fun way to develop fine motor skills and foster creative expression. The ink pad is packaged in a plastic case with flip cover to prevent it drying out. For ages 3+. Size of ink pad: 3.5"L x 2.1"W. Size of entire stamp pad with plastic casing: 3.75"L x 2.8"W x 0.6"H. Sold as a pack of 6 stamp pads.


  • STOP AND SMELL THE INK- Add some life to your artistic creations! This orange stamp pad features fragrant, orange-scented ink. An entertaining artistic resource for classrooms, homes or centers!
  • AMUSING FOR KIDS AND ADULTS- Hey teachers and parents! Children love to receive sweet-smelling stamps as rewards after homework, tests or chores. Give them a scented stamp right on the hand, too!
  • SAFE FOR AGES 3+- This kid-friendly, non-toxic ink pad is a safe craft resource for little artists. Children love to use it with rubber stamps or fingertips!
  • CREATE VIVID IMAGES- The high-quality orange ink provides clear images when stamped. Use it to decorate posters, signs, notebooks and so much more!
  • RAISED INK PAD DESIGN- The raised pad means there are no hard edges around the ink. Children can press down without hitting an edge, which provides more area for stamping!
  • LONG LASTING CREATIONS- The acid-free, quick drying, fade resistant ink means you can store your little one's art forever! This archival quality ink pad is useful to decorate scrapbooks, cards and journals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.