Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washable Stamp Pad, Red, 6PK

  • Mfr # CE10047

  • Zoro # G816514040


product price: $49.29
/pk 6, $8.22/ea

Key Features

Material
Foam, plastic. Ink
Includes
6 Stamp Pads
Ink Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE10047
Zoro #
G816514040
UPC #
194629122646
Country of Origin
Taiwan, Province of China

Details

Material
Foam, plastic. Ink
Includes
6 Stamp Pads
Ink Color
Red

Description

Stamp and create with this red Washable Stamp Pad! Made of non-toxic ink, this stamp pad is safe for ages 3+. The ink is acid-free and fade resistant for archival quality, which means you can store your little artist's creations forever! An open-ended tool to decorate scrapbooks, notebooks or cards, this stamp pad inspires creative expression and imagination. As children stamp, they will develop fine motor skills and hand-eye coordination. The ink will wash off skin with soap and water. Size of ink pad surface area: 3.5"L x 2.1"W. Sold as a pack of 6 stamp pads.


  • MESS-FREE ART TIME: The ink in this stamp pad washes off skin with soap and water, which makes clean-up quick and easy.
  • CREATE VIVID IMAGES: The high-quality ink provides sharp images when stamped. Use it to decorate posters, signs, notebooks and so much more!
  • SAFE FOR AGES 3+: This kid-friendly, non-toxic ink pad is a safe craft resource for little artists. Children love to use it with stamps or create fingerprint art.
  • LONG LASTING CREATIONS: The acid-free, quick drying, fade resistant ink means you can store your little one's art forever! This archival quality ink pad is useful to decorate scrapbooks, cards and journals.
  • RAISED INK PAD DESIGN: The raised pad means there are no hard edges around the ink. Children can press down without hitting an edge, which provides more area for stamping!
  • EASY TO STORE: This ink pad is packaged in a sturdy plastic flip case for easy storage. If the ink is a little dry, revive it with a few drops of water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.