Auto Deluxe Emergency Response Kit, Red
Mfr # 70353
Zoro # G813343193
product price: $199.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Color
Black
Includes
Case Type
Bag
Overall Depth
24 1/2 in
Type
Roadside Emergency Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70353
Zoro #
G813343193
UPC #
753962703532
Country of Origin
United States
Dimensions
Overall Depth
24 1/2 in
Overall Width
14 in
Overall Height
14 in
Details
Item
Auto Deluxe Emergency Response Kit
Color
Black
Includes
Case Type
Bag
Type
Roadside Emergency Kit
Triangle Color
Red
Number of Pieces
28
Number of Triangles
1
Number of Flares
0
Description
Auto Deluxe Emergency Response Kit
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AA, AE, AK, AP, AS, GU, HI, MP, PR, QC, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.