Zoro Homepage

Auto Emergency Response Kit, Red

  • Mfr # 70352

  • Zoro # G713343262


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
(2) Alkaline 'D' Size Batteries, (2) Kidde Firex Fire Extinguisher, (3) 5-Year Shelf Life Water Pouches (4.225 oz), (3) Wet Naps, 10 yd Duct Tape, 12 ft 10 ga Battery Jumper Cables, 12 oz Tire Fixer Spray Can, 30-Minute Light Stick (Yellow), Auto Emergency Information Sheet, Distress Banner with Poly Bag, Duffle Bag (Black), Emergency Poncho, Emergency Survival Blanket, First Aid Kit (37 Pieces), LED Flashlight, LED Work Light, Mayday Reflecting Triangle with Stand, Pair of Work Gloves, Plastic Whistle with Lanyard, Swiss-Style Army Knife (Stainless Steel), Tow Rope, Utility Knife
Number of Flares
0
Overall Depth
16 1/4 in
Overall Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70352
Zoro #
G713343262
UPC #
753962703525
Country of Origin
United States

Dimensions

Overall Depth
16 1/4 in
Overall Height
8 1/2 in
Overall Width
10 1/4 in

Details

Item
Auto Emergency Response Kit
Color
Black
Includes
(2) Alkaline 'D' Size Batteries, (2) Kidde Firex Fire Extinguisher, (3) 5-Year Shelf Life Water Pouches (4.225 oz), (3) Wet Naps, 10 yd Duct Tape, 12 ft 10 ga Battery Jumper Cables, 12 oz Tire Fixer Spray Can, 30-Minute Light Stick (Yellow), Auto Emergency Information Sheet, Distress Banner with Poly Bag, Duffle Bag (Black), Emergency Poncho, Emergency Survival Blanket, First Aid Kit (37 Pieces), LED Flashlight, LED Work Light, Mayday Reflecting Triangle with Stand, Pair of Work Gloves, Plastic Whistle with Lanyard, Swiss-Style Army Knife (Stainless Steel), Tow Rope, Utility Knife
Number of Flares
0
Type
Roadside Emergency Kit
Case Type
Bag
Number of Triangles
1
Number of Pieces
28
Triangle Color
Red

Description

Auto Emergency Response Kit

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AA, AE, AK, AP, AS, GU, HI, MP, PR, QC, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.