Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dog Emergency Kit, Fabric 25 Components, 1 People Served

  • Mfr # 77150

  • Zoro # G1617537


product price: $62.99
/ea

Key Features

Color
Red/Black
Housing Material
Fabric
Number of Components
25
Includes
8 oz Dog Food, (3) Water Pouches, Pet Water Bowl, Pressed Rawhide Bone, Chew Rope, (6) Pet Waste Bags, 15 in Tie Out Leash, Package of Pet Wipes, Pet ID Tag, (3) Antiseptic Cleansing Wipes, 2 in Gauze Roll, Triple Antibiotic Ointment Packet, (2) 10 in Nitrile Gloves, Face Card for Dog Evacuation Kit, Pet Carrier
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77150
Zoro #
G1617537
UPC #
753962771500
Country of Origin
United States

Dimensions

Width
10 in
Length
10 in
Height
16 in
Housing Width
10 in
Housing Length
10 in
Housing Height
16 in

Details

Item
Dog Emergency Kit
Color
Red/Black
Housing Material
Fabric
Number of Components
25
Includes
8 oz Dog Food, (3) Water Pouches, Pet Water Bowl, Pressed Rawhide Bone, Chew Rope, (6) Pet Waste Bags, 15 in Tie Out Leash, Package of Pet Wipes, Pet ID Tag, (3) Antiseptic Cleansing Wipes, 2 in Gauze Roll, Triple Antibiotic Ointment Packet, (2) 10 in Nitrile Gloves, Face Card for Dog Evacuation Kit, Pet Carrier
Number of People Served
1
First Aid Kit Type
Kit
Industry Type
Healthcare
Features
5 Year Shelf Life From Date Manufactured Has Dog Food and Water Pouches
First Aid Supplies Included
(3) Antiseptic Cleansing Wipes, 2 in Gauze Roll, Triple Antibiotic Ointment Packet
Housing Color
Red/Black
Housing Style
Duffel Bag
Tools Included
Leash
Pet Supplies Included
(6) Pet Waste Bags, 15 ft Tie Out Leash, 8 oz 5 Years Shelf Life Dog Food, Chew Rope, Face Card, Package of Pet Wipes, Pet Carrier, Pet ID Tag, Pet Water Bowl, Pressed Rawhide Bone
Rations Included
(3) 4.225 oz Water Pouches (5 Year Shelf Life)
PPE and Shelter Supplies Included
(2) 10 in Nitrile Gloves
Hygiene Supplies Included
(3) Antiseptic Cleansing Wipes, Package of Pet Wipes
Writing and Communication Supplies Included
Pet ID Tag

Description

Dog Emergency Kit, Number of Components 25, People Served 1, Case Material Fabric, Color Red/Black, Height 16 in, Length 10 in, Width 10 in, Includes 8 oz Dog Food, (3) Water Pouches, Pet Water Bowl, Pressed Rawhide Bone, Chew Rope, (6) Pet Waste Bags, 15 in Tie Out Leash, Package of Pet Wipes, Pet ID Tag, (3) Antiseptic Cleansing Wipes, 2 in Gauze Roll, Triple Antibiotic Ointment Packet, (2) 10 in Nitrile Gloves, Face Card for Dog Evacuation Kit, Pet Carrier, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.