Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Survival Kit, Plastic 316 Components, 10 People Served

  • Mfr # 70551

  • Zoro # G1898027


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Balck
Housing Material
Plastic
Number of Components
316
Includes
(10) 2400 Calorie Food Bars, (60) Water Packets, (10) Emergency Lightsticks, (10) Emergency Survival Blankets, (10) Emergency Whistles, (20) Nitrile Gloves, (10) Dust Masks, (10) Pocket Tissue Packs, (5) Biohazard Bags, (30) Pre-Moistened Towelettes, (10) Toothbrushes, (10) Toothpastes, (10) Mouthwash, First Aid Kit, 12 gal Tote
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70551
Zoro #
G1898027
UPC #
753962705512
Country of Origin
United States

Dimensions

Width
20 in
Length
12 in
Height
12 in
Housing Length
20 in
Housing Height
12 in
Housing Width
12 in

Details

Item
Survival Kit
Color
Gray/Balck
Housing Material
Plastic
Number of Components
316
Includes
(10) 2400 Calorie Food Bars, (60) Water Packets, (10) Emergency Lightsticks, (10) Emergency Survival Blankets, (10) Emergency Whistles, (20) Nitrile Gloves, (10) Dust Masks, (10) Pocket Tissue Packs, (5) Biohazard Bags, (30) Pre-Moistened Towelettes, (10) Toothbrushes, (10) Toothpastes, (10) Mouthwash, First Aid Kit, 12 gal Tote
Number of People Served
10
Features
5 Year Shelf Life From Date Manufactured Has Food Bar and Water Pouches
First Aid Kit Type
Kit
Industry Type
Healthcare
Housing Style
Box
Hygiene Supplies Included
(10) Mouthwashes, (10) Pocket Tissue Packs, (10) Toothbrushes, (10) Toothpastes, (30) Pre- Moistened Towelettes
Writing and Communication Supplies Included
(10) Emergency Whistles
Power and Lighting Supplies Included
(10) 12 hr Emergency Lightsticks
Rations Included
(10) 2,400 Calorie Food Bars (5 Year Shelf Life), (60) 4.225 oz Water Packets (5 Year Shelf Life)
Housing Color
Gray/Black
PPE and Shelter Supplies Included
(10) Dust Masks, (10) Emergency Survival Blankets, (20) Nitrile Gloves, (5) Bio-Hazard Bags, 12 gal Tote

Description

Survival Kit, Number of Components 316, People Served 10, Case Material Plastic, Color Gray/Balck, Height 12 in, Length 12 in, Width 20 in, Includes (10) 2400 Calorie Food Bars, (60) Water Packets, (10) Emergency Lightsticks, (10) Emergency Survival Blankets, (10) Emergency Whistles, (20) Nitrile Gloves, (10) Dust Masks, (10) Pocket Tissue Packs, (5) Biohazard Bags, (30) Pre-Moistened Towelettes, (10) Toothbrushes, (10) Toothpastes, (10) Mouthwash, First Aid Kit, 12 gal Tote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.