Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockdown Toilet Kit

  • Mfr # 71641

  • Zoro # G913343239


product price: $74.99
/ea

Key Features

Material
Nitrile (Gloves)
Includes
(2) Nitrile Gloves, (3) Lightsticks, (3) Toilet Paper Rolls, (6) Bio Blue Toilet Chemicals, (6) Bio-Hazard Bags, (6) Sanitary Napkins, 5 gal Bucket, 8 oz Hand Sanitizer, Toilet Seat Bucket Lid, Wipes in Soft Dispenser
Color
Red/Black
Overall Height
15 in
Overall Width
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71641
Zoro #
G913343239
UPC #
753962716419
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
12 1/2 in
Overall Length
12 1/2 in

Details

Item
Emergency Toilet Kit
Material
Nitrile (Gloves)
Includes
(2) Nitrile Gloves, (3) Lightsticks, (3) Toilet Paper Rolls, (6) Bio Blue Toilet Chemicals, (6) Bio-Hazard Bags, (6) Sanitary Napkins, 5 gal Bucket, 8 oz Hand Sanitizer, Toilet Seat Bucket Lid, Wipes in Soft Dispenser
Color
Red/Black
Number of Components
31
Users Served - Minimum
4
Users Served - Maximum
10

Description

Lockdown Toilet Kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.