Zoro Homepage

Professional Backpack

  • Mfr # 70482

  • Zoro # G712751150


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Number of Components
69
Hygiene Supplies Included
(12) Wet Naps, (2) Extra Mouthwash, (2) Extra Toothbrush, (2) Hygiene Kit Basic, (4) Pocket Tissue, 4 oz Hand Sanitizer
First Aid Supplies Included
(107) First-Aid Kit, (50) Potable Aqua Germicidal Tablets
Housing Style
Backpack
Housing Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70482
Zoro #
G712751150
UPC #
753962704829
Country of Origin
United States

Dimensions

Housing Width
12 in
Housing Height
13 in
Housing Length
20 in

Details

Item
Survival Kit
Number of Components
69
Hygiene Supplies Included
(12) Wet Naps, (2) Extra Mouthwash, (2) Extra Toothbrush, (2) Hygiene Kit Basic, (4) Pocket Tissue, 4 oz Hand Sanitizer
First Aid Supplies Included
(107) First-Aid Kit, (50) Potable Aqua Germicidal Tablets
Housing Style
Backpack
Number of People Served
4
Tools Included
10 yd Duct Tape, Multi-Tool
Power and Lighting Supplies Included
(2) 12 hr Light Sticks, Emergency Power Station 4 Function
PPE and Shelter Supplies Included
(3) Bio Hazard Bags, (4) Emergency Ponchos, (4) Emergency Survival Blanket, (4) N-95 Dust Mask, (8) 10 in Nitrile Gloves, Heavy Duty Work Gloves, Large Elite Backpack
Housing Material
Fabric
Rations Included
(4) 2400 Calorie Food Bar (10 Year Shelf Life), (4) 4 L Aqua Literz (10 Year Shelf Life), 128 oz Ready America Water Carrier
Writing and Communication Supplies Included
5-in-1 Survival Whistle, Document Pouch

Description

Professional Backpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.