Zoro Homepage

Ready Amer MRV4615 40 In. Flat Screen Safety Strap

  • Mfr # R6E-MRV4615

  • Zoro # G504074474


product price: $52.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6E-MRV4615
Zoro #
G504074474
UPC #
753962046158
Country of Origin
China

Description

Travel 40 in. flat screen safety strap kit. prevents modern LED, LCD and Plasma 40 in. flat screen TVs from toppling over. Features two strong, coated nylon straps with locking fasteners and must be screwed into the already existing rear bolt holes on the TV mounting plate. No holes to drill and no damage to furniture or equipment. Includes extra fasteners for mounting your TV between home and RV, and secures large flat screen TVs up to 40 in. and 100 lbs.

Specifications
  • Weight - 0.4500.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.