Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Survival Kit, Cardboard 3,936 Components, 50 People Served

  • Mfr # 78400

  • Zoro # G2157051


product price: $3,080.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Housing Material
Cardboard
Number of Components
3,936
Includes
(24) Dust Masks, (2) Bodily Fluid Cleanup Kits (24 Piece), (24) Industrial Grade Flashlights, D-Cell, (48) D-Cell Batteries, Large Flashlight with Battery, (96) Emergency Lightsticks, (2) Medical Duffel Kit,, (4) Hand Crank Emergency Power Stations, (25) Plastic Whistles, (2) Site Safety Kits, (25) Garbage Bags, (50) Emergency Survival Blankets, (24) Emergency Ponchos, (48) Shelter-in-Place Essentials Kit, Person 3 Day Kit, (40) Pairs of Hand Warmers, Toilet Bucket Kit
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78400
Zoro #
G2157051
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
40 in
Height
30 in
Housing Width
48 in
Housing Length
40 in
Housing Height
30 in

Details

Item
Survival Kit
Color
Natural
Housing Material
Cardboard
Number of Components
3,936
Includes
(24) Dust Masks, (2) Bodily Fluid Cleanup Kits (24 Piece), (24) Industrial Grade Flashlights, D-Cell, (48) D-Cell Batteries, Large Flashlight with Battery, (96) Emergency Lightsticks, (2) Medical Duffel Kit,, (4) Hand Crank Emergency Power Stations, (25) Plastic Whistles, (2) Site Safety Kits, (25) Garbage Bags, (50) Emergency Survival Blankets, (24) Emergency Ponchos, (48) Shelter-in-Place Essentials Kit, Person 3 Day Kit, (40) Pairs of Hand Warmers, Toilet Bucket Kit
Number of People Served
50
First Aid Kit Type
Kit
Industry Type
Healthcare
Tools Included
(2) Site Safety Kits
First Aid Supplies Included
(2) Medical Duffel Kit
PPE and Shelter Supplies Included
(24) Dust Masks, (24) Emergency Ponchos, (40) Hand Warmers, (48) Shelter-in-Place Essentials Kit Person 3 Day Kit, (50) Emergency Survival Blankets
Hygiene Supplies Included
(2) Bodily Fluid Cleanup Kits (24 Piece), (25) Garbage Bags, Toilet Bucket Kit
Housing Color
Natural
Writing and Communication Supplies Included
(25) Plastic Whistles
Power and Lighting Supplies Included
(24) Industrial Grade FlashLights, D-Cell, (4) Hand Crank Emergency Power Stations, (48) D-Cell Batteries, (96) Emergency Lightsticks, Large Flashlight with Battery
Housing Style
Duffel Bag

Description

Survival Kit, Number of Components 3,936, People Served 50, Case Material Cardboard Box, Color Natural, Height 30 in, Length 40 in, Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.