Zoro Homepage

Survival Kit, Fabric 143 Components, 10 People Served

  • Mfr # 13078

  • Zoro # G712648511


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Fabric
Number of People Served
10
Housing Width
7 1/2 in
Hygiene Supplies Included
(10) 12 Pack of BIO-BLUE Toilet Deodorant, (12) Pack of Toilet Liners, (2) Folding Port-A-Potty, (2) Wet Nap
Housing Style
Duffel Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13078
Zoro #
G712648511
UPC #
753962130789
Country of Origin
United States

Dimensions

Housing Width
7 1/2 in
Housing Height
13 in
Housing Length
18 in

Details

Item
Survival Kit
Housing Material
Fabric
Number of Components
143
Number of People Served
10
Hygiene Supplies Included
(10) 12 Pack of BIO-BLUE Toilet Deodorant, (12) Pack of Toilet Liners, (2) Folding Port-A-Potty, (2) Wet Nap
Housing Style
Duffel Bag
First Aid Supplies Included
(12) 110 Piece First Aid Kits, (4) 4 ft x 4 ft Burn Gel Dressing, (50) Potable Aqua Germicidal Tablets, (8) 3 ft x 4.5 yd ACE Bandage, 5 x 9 Surgipad Combine Dressing, Burn Gel Single Dose Pack, Deluxe Personal Hygiene Kit, Ice Pack, Maxi-Pad, Toilet Paper
Writing and Communication Supplies Included
(2) Whistle with Lanyard
Tools Included
(2) 50 yd Duct Tape, (20) 300 ft Red Danger Barricade Tape, (40) Box of Waterproof Matches, (5) Pack Slow Burn Emergency Candles, 24 in Pry Bar, 3 in x 300 ft Yellow Caution Tape, Poly Rope
Power and Lighting Supplies Included
D Size Batteries, (3 Pack) Bungie Cord - 12 in, 18 in and 24 in, (6) Flashlights, 12 hr Lightstick - Green
PPE and Shelter Supplies Included
(10) Emergency Ponchos, (10) Mayday Solar Blankets, (2) 36 in x 15 in Distress Banner with Poly Bag, Duffle Bag on Wheels, Earloop Dust Mask, Pair of Heavy Duty Work Gloves
Rations Included
(10) 2400 Calorie Food Bar, (2) 8 L Water Bag, (5) 25.35 oz Mayday 6 Pack Pouch Water

Description

Deluxe Office Emergency Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.