Zoro Homepage

Survival Kit, Fabric 74 Components, 2 People Served

  • Mfr # 70451

  • Zoro # G312924824


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Fabric
Number of People Served
2
First Aid Supplies Included
(107) First-Aid Kit, (50) Potable Aqua Germicidal Tablets
PPE and Shelter Supplies Included
(2) Emergency Ponchos, (2) Emergency Survival Blanket, (2) Niosh N-95 Approved Dust Mask, (2) Person Tube Tent, (3) Bio Hazard Bags, (4) 10 in Nitrile Gloves, Deck of Playing Cards, Folding Shovel, High Quality Leather Gloves, Knit Cap (Beanie), Large Elite Backpack
Housing Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70451
Zoro #
G312924824
UPC #
753962704515
Country of Origin
United States

Dimensions

Housing Width
12 in
Housing Height
13 in
Housing Length
20 in

Details

Item
Survival Kit
Housing Material
Fabric
Number of Components
74
Number of People Served
2
First Aid Supplies Included
(107) First-Aid Kit, (50) Potable Aqua Germicidal Tablets
PPE and Shelter Supplies Included
(2) Emergency Ponchos, (2) Emergency Survival Blanket, (2) Niosh N-95 Approved Dust Mask, (2) Person Tube Tent, (3) Bio Hazard Bags, (4) 10 in Nitrile Gloves, Deck of Playing Cards, Folding Shovel, High Quality Leather Gloves, Knit Cap (Beanie), Large Elite Backpack
Hygiene Supplies Included
(12) Wet Naps, (2) Pocket Tissue, 4 oz Hand Sanitizer, Extra Mouthwash, Extra Toothbrush, Hygiene Kit Basic, Wipes in Soft Dispenser
Rations Included
(18) 4.225 oz Pouches of Water (5 Year Shelf Life), (3) 2400 Calorie Food Bar (5 Year Shelf Life), 1 L Water Bottle
Power and Lighting Supplies Included
(2) 12 hr Light Sticks, 25 ft Cord, 8 in Survival Knife with Compass and Survival Kit (Matches, Needle/Thread, Fishing Line/Hook), Emergency Power Station 4 Function, Heavy Duty Multi-Tool, Insta-Fire (3 Pack)
Housing Style
Backpack
Writing and Communication Supplies Included
5-in-1 Survival Whistle, Document Pouch
Tools Included
(12 Pack) Heritage Light-Me Tinder, 10 yd Duct Tape, Micro Spark Wheel

Description

Elite Emergency Backpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.