Carry-Out Food Container, Kraft, PK300
Mfr # RF-PZZAW
Zoro # G913115812
product price: $204.99
/pk 300, $0.68/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Microwave Safe
Yes
Compostable
Not Compostable
Recyclable
Yes
Closure Type
Hinged Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-PZZAW
Zoro #
G913115812
UPC #
654866047404
Country of Origin
Indonesia
Details
Number of Compartments
1
Microwave Safe
Yes
Item
Carry-Out Food Container
Compostable
Not Compostable
Recyclable
Yes
Closure Type
Hinged Lid
Container Style
Reclosable Box
Bio-Based
Yes
SFI Certified
No
USDA Certified Bio-based Products
No
BPI Certified
No
FSC Certified
Yes
Includes Lid
Yes
Coating or Lining
Water Based
Specific Material
Flute, Paperboard
Description
Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Capacity Not Applicable, Closure Type Hinged Lid, Coating or Lining Water Based, Color Kraft, Compostable Not Compostable, Container Style Reclosable Box, Depth 8 1/4 in, Diameter Not Applicable, FSC Certified Yes, Height 2 in, Includes Lid Yes, Material Paper, Microwave Safe Yes, Number of Compartments 1, Product Type Carry-Out Food Container (Pizza slice), Recyclable Yes, SFI Certified No, Shape Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.