Carry-Out Food Container, Kraft, PK300
Mfr # RF-SNKW
Zoro # G913115768
product price: $139.99
/pk 300, $0.47/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Microwave Safe
Yes
Compostable
Not Compostable
Recyclable
Yes
Bio-Based
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-SNKW
Zoro #
G913115768
UPC #
654866045394
Country of Origin
Indonesia
Details
Number of Compartments
1
Microwave Safe
Yes
Item
Carry-Out Food Container
Compostable
Not Compostable
Recyclable
Yes
Bio-Based
Yes
BPI Certified
No
Closure Type
Hinged Lid
Specific Material
Flute, Paperboard
FSC Certified
Yes
SFI Certified
No
Coating or Lining
Water Based
Includes Lid
Yes
Container Style
Reclosable Box
USDA Certified Bio-based Products
No
Description
Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Capacity Not Applicable, Closure Type Hinged Lid, Coating or Lining Water Based, Color Kraft, Compostable Not Compostable, Container Style Reclosable Box, Depth 5 in, Diameter Not Applicable, FSC Certified Yes, Height 2 1/4 in, Includes Lid Yes, Material Paper, Microwave Safe Yes, Number of Compartments 1, Product Type Carry-Out Food Container, Recyclable Yes, SFI Certified No, Shape Rectangular, Specific Material Flute, Paperboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.