Carry-Out Food Container, Kraft, PK300
Mfr # RF-TGWM
Zoro # G813115776
product price: $159.99
/pk 300, $0.53/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Microwave Safe
Yes
Recyclable
Yes
Compostable
Not Compostable
Container Style
Reclosable Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-TGWM
Zoro #
G813115776
UPC #
654866045400
Country of Origin
Indonesia
Details
Number of Compartments
1
Microwave Safe
Yes
Item
Carry-Out Food Container
Recyclable
Yes
Compostable
Not Compostable
Container Style
Reclosable Box
Closure Type
Hinged Lid
Coating or Lining
Water Based
FSC Certified
Yes
Bio-Based
Yes
Specific Material
Flute, Paperboard
BPI Certified
No
Includes Lid
Yes
SFI Certified
No
USDA Certified Bio-based Products
No
Description
Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Capacity Not Applicable, Closure Type Hinged Lid, Coating or Lining Water Based, Color Kraft, Compostable Not Compostable, Container Style Reclosable Box, Depth 6 3/8 in, Diameter Not Applicable, FSC Certified Yes, Height 2 7/8 in, Includes Lid Yes, Material Paper, Microwave Safe Yes, Number of Compartments 1, Product Type Carry-Out Food Container, Recyclable Yes, SFI Certified No, Shape Rectangular, Specific Material Flute, Paperboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.