Zoro Homepage

Window Sandwich Bag, 11 3/4" L, 500 PK

  • Mfr # RF-4312KW

  • Zoro # G513115731


product price: $114.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Microwave Safe
Yes
Closure Type
Heat Sealable
USDA Certified Bio-based Products
No
Package Configuration
Flat Pack
BPI Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-4312KW
Zoro #
G513115731
UPC #
654866045301
Country of Origin
Taiwan, Province of China

Details

Microwave Safe
Yes
Item
Window Sandwich Bag
Closure Type
Heat Sealable
USDA Certified Bio-based Products
No
Package Configuration
Flat Pack
BPI Certified
No
Compostable
Not Compostable
Freezer Safe
Yes
Recyclable
No

Description

Window Sandwich Bag, BPI Certified No, Closure Type Heat Sealable, Compostable Not Compostable, FDA Compliant Yes, Length 11 3/4 in, Material Kraft Paper, OPP, Open/Reclosable Open, Recyclable No, Standards FDA, USDA Certified Bio-based Products No, Width 4 1/4 in, Bag Features Not Applicable, Color Brown, Clear, Depth 2 1/4 in, Freezer Safe Yes, Microwave Safe Yes, Package Configuration Flat Pack, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.