
Window Sandwich Bag, 16 1/2" L, 500 PK
Mfr # RF-43165KW
Zoro # G213115710
product price: $132.99
/pk 500, $0.27/ea
Free Shipping & Returns
Key Features
Microwave Safe
Yes
Closure Type
Heat Sealable
Compostable
Not Compostable
Package Configuration
Flat Pack
USDA Certified Bio-based Products
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-43165KW
Zoro #
G213115710
UPC #
654866045349
Country of Origin
Taiwan, Province of China
Details
Microwave Safe
Yes
Item
Window Sandwich Bag
Closure Type
Heat Sealable
Compostable
Not Compostable
Package Configuration
Flat Pack
USDA Certified Bio-based Products
No
BPI Certified
No
Recyclable
No
Freezer Safe
Yes
Description
Window Sandwich Bag, BPI Certified No, Closure Type Heat Sealable, Compostable Not Compostable, FDA Compliant Yes, Length 16 1/2 in, Material Kraft Paper, OPP, Open/Reclosable Open, Recyclable No, Standards FDA, USDA Certified Bio-based Products No, Width 4 1/4 in, Bag Features Not Applicable, Color Brown, Clear, Depth 2 3/4 in, Freezer Safe Yes, Microwave Safe Yes, Package Configuration Flat Pack, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.