
Window Sandwich Bag, 8 1/2" L, 500 PK
Mfr # RF-452585KW
Zoro # G913115744
product price: $132.99
/pk 500, $0.27/ea
Free Shipping & Returns
Key Features
Microwave Safe
Yes
Compostable
Not Compostable
Freezer Safe
Yes
Package Configuration
Flat Pack
Closure Type
Heat Sealable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-452585KW
Zoro #
G913115744
UPC #
654866045325
Country of Origin
Taiwan, Province of China
Details
Microwave Safe
Yes
Item
Window Sandwich Bag
Compostable
Not Compostable
Freezer Safe
Yes
Package Configuration
Flat Pack
Closure Type
Heat Sealable
BPI Certified
No
USDA Certified Bio-based Products
No
Recyclable
No
Description
Window Sandwich Bag, BPI Certified No, Closure Type Heat Sealable, Compostable Not Compostable, FDA Compliant Yes, Length 8 1/2 in, Material Kraft Paper, OPP, Open/Reclosable Open, Recyclable No, Standards FDA, USDA Certified Bio-based Products No, Width 4 1/2 in, Bag Features Not Applicable, Color Brown, Clear, Depth 2 1/2 in, Freezer Safe Yes, Microwave Safe Yes, Package Configuration Flat Pack, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.