Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ready Go Ice Melt Ice Melt w/Traction Minerals, Chloride Free Salt Free - 35 lbs 31546

Ice Melt w/Traction Minerals, Chloride Free Salt Free - 35 lbs (Discontinued)

  • Mfr # 31546
  • Zoro # G607167356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31546
Zoro #
G607167356
UPC #
860003315460
Country of Origin
United States

Dimensions

Size
35 lb. Bag

Details

Ice Melt Color
Light Blue
Effective Temp.
Melts to -2F ( -18C)
Green Certification or Other Recognition
FAA and EPA Approved Ingredients
Item
Ice Melter and Traction Agent
Coverage Area
1 Cup per 100 sq ft
Contains
Traction Minerals and Premium Carbonyldiamide, Proprietary PG Liquid coating , Activated Natural Traction Mineral

Description

Chloride Free Ice Melter w/Traction Mine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.