Instant Hot Water Dispenser with Brushed Nickel Dual Lever Hot and Cold Water Faucet
- Mfr # 41-RH-200-F560-BN
- Zoro # G303551299
product price:
$
235.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Height
12 inch
Color
Brushed Nickel
Overflow Reservoir Capacity
2.5 Quarts
Includes
Hot Water Dispenser with Dual-Handle Faucet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41-RH-200-F560-BN
- Zoro #
- G303551299
- UPC #
- 707534153300
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Height
- 12 inch
- Length
- 9 inch
Details
- Color
- Brushed Nickel
- Overflow Reservoir Capacity
- 2.5 Quarts
- Includes
- Hot Water Dispenser with Dual-Handle Faucet
- Weight
- 13 lbs
- Voltage
- 110V
- Features
- Instant Hot Water
- Material
- Stainless Steel
- Faucet Finish
- Brushed Nickel
- Residential / Commercial
- Sinks
- Watts
- 1300
- Dispenser Temp. Range
- 140°-200°F
- Type
- Manual
- Finish
- Brushed
Description
Offering convenience, performance, and reliability, the Ready Hot Instant Hot Water Dispenser makes food and beverage preparation fast and easy. This instant hot water dispenser with Brushed Nickel faucet has two levers, one for hot water and one for filtered water. It delivers near-boiling water with a manual dial to select between 140°F to 200°F making it a versatile solution for preparing instant coffee, tea, cocoa, soup, oatmeal, noodles, pasta, and vegetables. It’s also a great choice for many other household tasks like warming baby food & bottles or cleaning pots & pans. Situated under your sink, the 2.5-quart stainless steel tank offers an energy efficient 110-volt 1300-watt stainless steel heating element that allows for fast recovery time, and a self-resetting thermal fuse that prevents tank burnout in case of accidental dry startup. Easy to install, the hot water dispenser includes quick connectors to help minimize kinked lines during installation for smooth flowing water when you need it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.