130 Exterior Wood Stain and Sealer, Mahogany, 1 Gallon

  • Mfr # 370021

  • Zoro # G822796997


product price: $46.00
/ea
Sold in multiples of 4 for $184.00

Key Features

Size
1 Gallon
Features
Flat Sheen; Semi-Transparent
For Use On Surface Material
Outdoor wood - Decks, Fences, Shingles, and Cabins
Dry Time Recoat
1 hr
Paint Base Type
Oil Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370021
Zoro #
G822796997
UPC #
816078001302
Country of Origin
United States

Dimensions

Size
1 Gallon

Details

Features
Flat Sheen; Semi-Transparent
For Use On Surface Material
Outdoor wood - Decks, Fences, Shingles, and Cabins
Dry Time Recoat
1 hr
Paint Base Type
Oil Based
Application Method
Brush, Roller, Pump Sprayer, or Airless Spray Unit
Color
Mahogany
Coverage
125-175 sq. ft./gal
Item
Exterior Wood Stain

Description

Ready Seal Stain and Sealer for Wood is a 250 VOC oil-based, semi-transparent stain and sealer in one. It is a unique blend of oils, quality resins and finely ground pigments that penetrate deeply to protect and preserve the wood from the elements. This stain enhances the natural beauty of the wood by reacting with its natural characteristics and allowing the texture and grain of the wood to remain visible. Ready Seal may be used on any exterior wood project and is effective on all types of wood, including Western Red Cedar, Douglas Fir, Cypress, Spruce and Redwoods.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.