Exterior Wood Stain Turbo Spray, Pecan, 24 oz
- Mfr # 401753
- Zoro # G523371554
product price:
$
20.15
/ea
Sold in multiples of 6 for
$120.90
Key Features
For Use With
Outdoor wood - Decks, Fences, Shingles, and Cabins
Resin Type
Alkyd
Application Method
Spray
Application Temperature
50 Degrees to 90 Degrees F
Dry Time Recoat
1 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401753
- Zoro #
- G523371554
- UPC #
- 020066061241
- Country of Origin
- United States
- Item
- Wood Stain
- For Use With
- Outdoor wood - Decks, Fences, Shingles, and Cabins
- Resin Type
- Alkyd
- Application Method
- Spray
- Application Temperature
- 50 Degrees to 90 Degrees F
- Dry Time Recoat
- 1 hr
- Coverage
- Up to 50 sq ft
- Color
- Pecan
Description
Ready Seal Exterior Wood Stain with Turbo Spray System is a commercial‐grade stain and sealer designed for both professional contractors and DIYers. The powerful oil‐based formula seals and protects exterior wood from water and UV damage while enhancing its natural beauty in just one coat. Ideal for decks, fences, gazebos, lattice, furniture, and more, it delivers long‐lasting protection and a rich finish. Surfaces previously treated with Ready Seal can be easily resealed without stripping or removing the existing coat.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.