Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydration Drink Mix, 16 oz, PK250

  • Mfr # NXHLE02-250-5

  • Zoro # G911058258


product price: $181.99
/pk 250, $0.73/ea
Free Shipping & Returns

Key Features

Drink Content Type
Low Calorie
Thirst Quencher Package Size
0.11 oz
Yield Per Unit
16 fl oz
Color
Pink
Yield per Unit
16 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NXHLE02-250-5
Zoro #
G911058258
UPC #
-
Country of Origin
United States

Dimensions

Thirst Quencher Package Size
0.11 oz
Container Size
0.1 oz

Details

Item
Sports Drink Mix
Drink Content Type
Low Calorie
Flavor
Strawberry Lemonade
Yield Per Unit
16 fl oz
Color
Pink
Yield per Unit
16 fl oz
Packaging
Single-Serve
Sugar Content
Low-Sugar
Electrolyte Type
Maintenance
Drink Form
Powder Concentrate
Includes Immune Support
Immune Support Not Included
Includes All Natural Ingredients
All Natural Ingredients Included

Description

Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Strawberry Lemonade, Yield per Unit 16 fl oz, Low Calorie, Thirst Quencher Package Size 0.11 oz, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.