Shop READY/GO HYDRATION
See all product information
Create Account
HydrationDrinkMix, WatermelonLimeade,
- Mfr # NXHLA01-250-5
- Zoro # G111058256
product price:Â
$
181.99
/pk of 250, $0.73/ea
Free Shipping & Returns
Key Features
Drink Content Type
Low Calorie
Flavor
Watermelon Limeade
Thirst Quencher Package Size
0.11 oz
Yield Per Unit
16 fl oz
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXHLA01-250-5
- Zoro #
- G111058256
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thirst Quencher Package Size
- 0.11 oz
- Container Size
- 0.1 oz
Details
- Item
- Hydration Drink Mix
- Drink Content Type
- Low Calorie
- Flavor
- Watermelon Limeade
- Yield Per Unit
- 16 fl oz
- Color
- Red
- Yield per Unit
- 16 fl oz
- Includes Immune Support
- Immune Support Not Included
- Electrolyte Type
- Maintenance
- Sugar Content
- Low-Sugar
- Packaging
- Single-Serve
- Drink Form
- Powder Concentrate
- Includes All Natural Ingredients
- All Natural Ingredients Included
- Wire Color
- Red
Description
Hydration Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Watermelon Limeade, Yield per Unit 16 fl oz, Low Calorie, Thirst Quencher Package Size 0.11 oz, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.