Lab Chemical Solution
- Mfr # CS203100-20F
- Zoro # G522440541
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Product Type
Discontinued
Compatible Product Type
General Laboratory Reagent
Quantity
1
Container Material
Fiberboard
Volume
20 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS203100-20F
- Zoro #
- G522440541
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Discontinued
- Compatible Product Type
- General Laboratory Reagent
- Quantity
- 1
- Container Material
- Fiberboard
- Item
- Discontinued
- Volume
- 20 L
- Form
- Liquid
- Container Type
- Box
- Chemical Grade
- Reagent
- Application
- General Laboratory
- Standards
- ISO 17025, ISO 9001
- Storage Temperature
- Ambient
- Chemical Properties
- BSE/TSE Free
- For Laboratory Technique
- ISO Methods
Description
Discontinued, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Reagent, Chemical Family Type Solution, Shipping Restrictions Not Applicable, Standards ISO 17025, ISO 9001, Special Information Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.