Disposable Gloves, 5 mil Palm, Vinyl, M, Clear (Discontinued)
- Mfr # 2005M-07
- Zoro # G3615276
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005M-07
Zoro #
G3615276
UPC #
038054387174
Country of Origin
China
Dimensions
Size
M
Palm Thickness
5 mil
Glove Size
M
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Aloe Inner Surface
No
Disposable Glove Material
Vinyl
Glove Texture Location
Palm and Fingers
Disposable Glove Grade
Industrial
Ambidextrous/Hand-Specific
Ambidextrous
Application
Bakeries and Delicatessens, Food Packing and Handling, Sanitation and Dishwashing, Pet Food Production, Veterinary, Laboratory, Pharma and Analysis, Life Sciences, Water/Sewage Treatment
Description
Disp., Vinyl, 5-Mil, 9.5In, Clear/Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.