
Snap-Lid CD/DVD Storage Bin, 1.72 gal, 7.13" x 17.25" x 6.25", Clear/Blue
Mfr # 6.5C
Zoro # G803467663
product price: $16.15
/eaKey Features
Capacity
1.72 gal
Color
Clear/Blue
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6.5C
Zoro #
G803467663
UPC #
-
Country of Origin
China
Details
Capacity
1.72 gal
Color
Clear/Blue
Material
Polypropylene
Description
Store files, sports equipment, toys, bedding, decorations, office supplies and more. Made of durable polypropylene, this bin features reinforced sides for enhanced compression strength, so that it maintains its shape when stacked. Flat bottom and recessed, flat lid deliver increased rigidity, while ensuring stacking stability. Snap-tight lock closes with a satisfying, audible snap to let you know that your bin's lid is properly fit. Clear body allows you to check your bin's contents with having to open it.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.