Zoro Homepage

Stackable File Box, Legal Files, 14.5 x 18.5 x 12.75, Clear/Blue Accents

  • Mfr # 32CL

  • Zoro # G115509617


product price: $29.89
/ea

Key Features

File Size
Legal
Volume Capacity
8.45 gal
Inside Height
12.25 in
Inside Width
14 in
Depth
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32CL
Zoro #
G115509617
UPC #
60024802493
Country of Origin
United States

Dimensions

File Size
Legal
Inside Height
12.25 in
Inside Width
14 in
Depth
18.5 in
Height
12.75 in
Inside Length
18 in
Width
14.5 in

Details

Volume Capacity
8.45 gal
Item
File Storage Boxes
Closure
Lift-Off Lid
Color
Clear/Blue Accents
Material
Polypropylene

Description

Keep documents secure and organized. The transparent body lets you easily identify your materials, while the attached handles allow for easy transport. Locking buckles ensure the lid stays in place, keeping everything safely inside. This Really Useful Box is ideal for efficiently storing files, inventory or office essentials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.