Zoro Homepage

Rear View Camera System, MT9V136 Lens, 20G

  • Mfr # RVS-770619-NM

  • Zoro # G9413372


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Camera Type
MT9V136 Lens
Monitor Type
LCD
Viewing Angle
130 Degrees
Monitor Size
7 in
IP Rating
IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVS-770619-NM
Zoro #
G9413372
UPC #
818137010744
Country of Origin
China

Dimensions

Monitor Size
7 in
Manufacturers Warranty Length
1 yr
Monitor Width
1 in
Monitor Length
9 in
Monitor Height
4 1/2 in
Monitor Display Size
7 in

Details

Item
Rear View Camera System
Camera Type
MT9V136 Lens
Monitor Type
LCD
Viewing Angle
130 Degrees
IP Rating
IP69K
Camera Resolution
410K
Impact Rating
100G
Features
Attaches to Windshield Replacing Rear View Mirror, Waterproof
Includes
33 ft Cable, Adhesive Mount, Double RCA and Power Converter, Power Harness, Remote Control, Screw Kit
Power Required
12 to 24V DC
Connectivity
No Connectivity
Connection Type
Wired
Number of Camera Inputs
3
Number of Cameras Included
1
Line Resolution
620 TVL
Camera Types Included
Backup Camera
Manufacturer Warranty
1 yr
Image Sensor Type
1/4 in Sharp Color CCD Image Sensor
Compatible Vehicle Type
Universal
Night Vision Distance
50 ft
Operating Voltage
9-32V DC
Voltage
9-32V DC

Description

Rear View Camera System, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 410K, Monitor Display Size 7 in, Operating Voltage 9-32V DC, Compatible Vehicle Type Universal, Includes 33 ft Cable, Adhesive Mount, Double RCA and Power Converter, Power Harness, Remote Control, Screw Kit, Number of Cameras Included 1, Image Sensor Type 1/4 in Sharp Color CCD Image Sensor, Audio Output Not Applicable, Connection Type Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.