Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear View Camera With RCA Connectors

  • Mfr # RVS-771

  • Zoro # G7492134


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Camera Type
Backup Camera
Viewing Angle
130 Degrees
For Use With
Any Monitor with RCA Capability
Camera Resolution
410k Pixels
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVS-771
Zoro #
G7492134
UPC #
813380015546
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Backup Camera
Camera Type
Backup Camera
Viewing Angle
130 Degrees
For Use With
Any Monitor with RCA Capability
Camera Resolution
410k Pixels
Power Required
12 to 24V DC
IP Rating
IP69K
Features
Built-In Microphone
Includes
66 ft Extension Cable, Built-In High Gain Microphone, RCA Connectors, Screw Kit
Illumination
18 Automatic Infra-red Night Vision Illuminators
Impact Rating
100G
Connectivity
No Connectivity
Manufacturer Warranty
1 yr
Night Vision Distance
50 ft
Image Sensor Type
1/3 in Color CCD Image Sensor
Line Resolution
620 TVL
Compatible with Manufacturer Model Number
RVS-062710
Functions
Night Vision
Compatible Vehicle Type
Universal
Resolution
410K
Compatible Manufacturer Part Number
RVS-062710
Compatible Manufacturer Model Number
RVS-062710
For Use With Mfr. Model Number
RVS-062710
Compatible with Manufacturer Model No.
RVS-062710
Compatible with Mfr. Model No.
RVS-062710
For Use with Mfr Model Number
RVS-062710
Operating Voltage
12-24V DC
Compatible Pump Manufacturer Part Number
RVS-062710
Voltage
12-24V DC
Compatible Mfr. Model Number
RVS-062710

Description

Backup Camera, Camera Type Backup Camera, Compatible Vehicle Type Universal, Compatible with Manufacturer Model Number RVS-062710, Connectivity No Connectivity, Image Sensor Type 1/3 in Color CCD Image Sensor, Includes 66 ft Extension Cable, Built-In High Gain Microphone, RCA Connectors, Screw Kit, Operating Voltage 12-24V DC, Features Built-In Microphone, Functions Night Vision, Impact Rating 100G, IP Rating IP69K, Line Resolution 620 TVL, Manufacturer Warranty 1 yr, Night Vision Distance 50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.