Video Camera, Wireless, 3.5" LCD Screen
Mfr # RVS-83112
Zoro # G4436288
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Camera Type
Backup Camera
Viewing Angle
120 Degrees
Manufacturers Warranty Length
1 yr
Features
12 Infrared Lights, LCD Monitor, Magnetic Camera Mount, Rechargeable Battery
Connectivity
Wi-Fi Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVS-83112
Zoro #
G4436288
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Display Size
3.5 in
Overall Length
3 1/2 in
Overall Height
4 in
Overall Width
1 1/2 in
Details
Item
Backup Camera
Camera Type
Backup Camera
Viewing Angle
120 Degrees
Features
12 Infrared Lights, LCD Monitor, Magnetic Camera Mount, Rechargeable Battery
Connectivity
Wi-Fi Capable
Includes
Lighter Plug, USB Power Cable, Hook-and-Loop Pad
IP Rating
IP68
Manufacturer Warranty
1 yr
Functions
Night Vision
Standards
ISO 9001:2008, TS 16946:2009
Pixels
480 x 234
Night Vision Distance
30 ft
Connection Type
Wireless
Compatible Vehicle Type
Universal
Minimum Illumination
0 lux
Image Sensor Type
1/3 in Color CCD Image Sensor
Operating Voltage
8-12V DC
Voltage
8-12V DC
Description
Backup Camera, Camera Type Backup Camera, Compatible Vehicle Type Universal, Compatible with Manufacturer Model Number Not Applicable, Connectivity Wi-Fi Capable, Image Sensor Type 1/3 in Color CCD Image Sensor, Includes Lighter Plug, USB Power Cable, Hook-and-Loop Pad, Operating Voltage 8-12V DC, Connection Type Wireless, Display Size 3.5 in, Features 12 Infrared Lights, LCD Monitor, Magnetic Camera Mount, Rechargeable Battery, Functions Night Vision, IP Rating IP68, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.