Zoro Homepage

144 oz All Purpose Cleaner

  • Mfr # 77617

  • Zoro # G409696047


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Container Size
144 fl oz (4.5 quart)
Cleaner Form
Liquid
Primary Chemical
Water
Recommended Dilution
2 oz/Gallon
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77617
Zoro #
G409696047
UPC #
36241776176
Country of Origin
United States

Dimensions

Container Size
144 fl oz (4.5 quart)

Details

Item
All Purpose Cleaner
Cleaner Form
Liquid
Fragrance
Clean & Fresh Lemon
Primary Chemical
Water
Recommended Dilution
2 oz/Gallon
Color
Yellow
Surfaces for Use On
Hard, nonporous surfaces
Ready to Use/Concentrated
Concentrated
Cleaner Chemical Product Grouping
Multi-Surface Cleaner
Application
Disinfectant, restroom cleaner, floor cleaner
Removes
Grease, grime, soap scum, daily messes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.