78046 Scented Oil Warmer; 2.31 w x 3.69 d x 6.31 h; White
- Mfr # 78046
- Zoro # G904111694
product price:Â
$
42.49
/ea
Key Features
Color
White
Material
Plastic
Refill Type
Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78046
- Zoro #
- G904111694
- UPC #
- 62338780467
- Country of Origin
- Mexico
- Color
- White
- Material
- Plastic
- Item
- Air Freshener Dispenser
- Refill Type
- Cartridge
Description
Use with your favorite Air Wick scented oil refill fragrances. Adjustable to control fragrance intensity. Material(s): Plastic; Color(s): White; Size: 2 5/16"w x 3 11/16"d x 6 5/16"h.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.