781882 19.6 oz Rid-X Treatment 1920083623
- Mfr # 781882
- Zoro # G204164055
product price:Â
$
50.95
/ea
Key Features
Size
19.6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 781882
- Zoro #
- G204164055
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 19.6 oz
Description
19.6 oz, Rid-X, Professional Powder Bacteria Additive, 100% Natural Ingredients, New & Improved Super Concentrated Power 2X, Digests Protein 50% Faster & Better, Digests All Types Of Key Household Waste & Septic Field Components, Starch, Fat/Grease, Protein, & Paper, Monthly Application In Homes With 1,500 Gallon Systems Keeps Your System Operating In A Peak Performance Level, Environmentally Safe, Lighter, Non-Clumping Formula, 2 Doses Good For 2 Monthly Applications.
Specifications- Weight: 1.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.