78473 Scented Oil Refill; Lavender & Chamomile; .67oz; 2-Pack
- Mfr # 78473
- Zoro # G804111732
product price:Â
$
30.89
/ea
Key Features
Fragrance
Lavender, Chamomile
Refill Type
Oil
Refill Size
0.7 fl oz
For Use With
Compatible with Airwick Continuous Air Freshener Dispenser
Refill Life
60 days
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78473
- Zoro #
- G804111732
- UPC #
- 62338784731
- Country of Origin
- Mexico
Dimensions
- Refill Size
- 0.7 fl oz
Details
- Item
- Air Freshener Refill
- Fragrance
- Lavender, Chamomile
- Refill Type
- Oil
- For Use With
- Compatible with Airwick Continuous Air Freshener Dispenser
- Refill Life
- 60 days
- Color
- Lavender
Description
Essential oils fill your room with a pleasant fragrance. Long-lasting refills last much longer than aerosol alternatives. Scent: Lavender & Chamomile; Physical Form: Liquid; Application: Automatic Odor Control.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.