78826 Jet-Dry Rinse Agent; 16 oz Bottle
- Mfr # 78826
- Zoro # G304111379
product price:Â
$
48.79
/ea
Key Features
Cleaner Form
Liquid
Fragrance
Original
Size
16 fl oz
Color
Blue
Green Environmental Attribute
Recycled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78826
- Zoro #
- G304111379
- UPC #
- 51700788262
- Country of Origin
- United States
Dimensions
- Size
- 16 fl oz
Details
- Cleaner Form
- Liquid
- Fragrance
- Original
- Color
- Blue
- Green Environmental Attribute
- Recycled
- Effective to Remove
- Spot, Food, Film
- Item - Dishwashing
- Dishwashing Detergent
- For Use On
- Glass, Dish, Utensil
Description
Rinses away detergent, food residues and hard water minerals. Prevents spots and film from depositing on dishes and glasses. Application: Automatic Dishwashers; Applicable Material: Ceramic; Glass; Plastic; Stainless Steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.