Zoro Homepage
This item is Discontinued.
Reckitt Benckiser All Purpose Cleaner, Trigger Spray, 32 oz, Lemon Breeze, 12 PK 75352

All Purpose Cleaner, Trigger Spray, 32 oz, Lemon Breeze, 12 PK (Discontinued)

  • Mfr # 75352
  • Zoro # G711231134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75352
Zoro #
G711231134
UPC #
-
Country of Origin
China

Dimensions

Container Size
32 oz

Details

Item
All Purpose Cleaner
Container Type
Trigger Spray
Cleaner Form
Spray
Fragrance
Lemon Breeze
Color
Yellow
Surfaces for Use On
hard, nonporous surfaces
Ready to Use/Concentrated
Ready-To-Use
Removes
Bacteria
Application
Multi Surface
For Use On
walls, painted woodwork, garbage cans, cabinets, floors, glazed tile, enamel and glazed porcelain

Description

Lysol All Purpose Cleaner is a 32 oz trigger spray designed for versatile cleaning tasks. It features a Lemon Breeze scent and is suitable for use on various surfaces to remove dirt and grime. The cleaner comes in a convenient spray bottle for easy application and is available in a pack of 12. Manufactured by Reckitt Benckiser, this product offers effective cleaning with a refreshing lemon fragrance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.