Fume Free Max Oven Cleaner, Foam, Lemon, 24 Oz Aerosol Spray, 6PK

  • Mfr # 85260

  • Zoro # G610826004


product price:  $105.99
/pk 6, $17.67/ea
Free Shipping & Returns

Key Features

Item - All Purpose Cleaners
Oven Cleaner
Chemicals For Use On
Grease Remover
Cleaner Container Size
24 oz
Fragrance
Lemon
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85260
Zoro #
G610826004
UPC #
62338857190
Country of Origin
United States

Dimensions

Cleaner Container Size
24 oz

Details

Item - All Purpose Cleaners
Oven Cleaner
Chemicals For Use On
Grease Remover
Fragrance
Lemon
Color
White
For Use With
Oven

Description

Advanced cold-oven technology penetrates tough oven grease and effectively cleans without lye or harsh fumes, so there's no need for protective gloves. Use on ovens, broilers and barbeque grills. NSF Category Code A8. Application: Oven & Grill Cleaner; Applicable Material: Ovens; Grills; Barbecue Grills; Chemical Compound: Diethylene Glycol Monobutyl Ether; Dirt Types: Baked-on Grease; Baked-on Food.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.