Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RESOLVE, Foam Carpet Cleaner, Foam, 22 Oz, Aerosol Can, 12PK

  • Mfr # 00706CT

  • Zoro # G210826183


product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

Color
Red
Application
Multipurpose
Features
Deodorize
Cleaner Form
Foam Spray
Cleaner Container Size
21.92 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00706CT
Zoro #
G210826183
UPC #
019200006194
Country of Origin
United States

Dimensions

Cleaner Container Size
21.92 oz

Details

Item
Carpet Cleaner
Color
Red
Application
Multipurpose
Features
Deodorize
Cleaner Form
Foam Spray
For Use On
Soil Remover

Description

Improved formula with a special conditioning ingredient to clean, freshen and soften the busiest areas. Safely cleans and deodorizes large carpet areas and upholstery. Protects against dirt and the toughest greasy stains by preventing future soils from setting deep into carpet fibers and upholstery fabrics. Deodorizes the carpet with a refreshing clean scent. Use on wool, nylon, synthetic and stain-resistant carpets. Application: Carpet/Upholstery Cleaner; Applicable Material: Natural Textiles; Synthetic Textiles; Carpet; Upholstery; Chemical Compound: Sodium Lauryl Sulfate; Acrylic Copolymer; Sodium Lauroyl Sarcosinate; Dirt Types: Grease; Grime; Oil-Based Soil; Organic Matter; Spills; Water-Based Soil.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.