Shop RECKITT BENCKISER
See all product information
Create Account
Toilet Bowl Cleaner, Cling
- Mfr # 1470970
- Zoro # G509691508
product price:Â
$
53.39
/ea
Key Features
Surfaces for Use On
Toilets
Recommended Dilution
Ready To Use
Cleaner Form
Liquid
Container Type
Angle-Neck Bottle
Ready to Use/Concentrated
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1470970
- Zoro #
- G509691508
- UPC #
- 19200768788
- Country of Origin
- China
- Surfaces for Use On
- Toilets
- Recommended Dilution
- Ready To Use
- Cleaner Form
- Liquid
- Container Type
- Angle-Neck Bottle
- Ready to Use/Concentrated
- Ready to Use
- Application
- Bowl Cleaner
- Primary Chemical
- Hydrochloric Acid
- Series
- No Series
- Item
- Toilet Bowl Cleaner
- pH Level
- Acidic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.