Zoro Homepage
This item is Discontinued.
Recmar Plastic Bushing Two Pieces Kit REC876278

Plastic Bushing Two Pieces Kit (Discontinued)

  • Mfr # REC876278
  • Zoro # G308245322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC876278
Zoro #
G308245322
UPC #
8435412088711
Country of Origin
China

Description

TheREC876278 from Recmar is reliable, durable, and highquality This product does not harm the boat engine but only assists in the smooth and safe operations of the boat This product is used for boat machines with rotating andor sliding shafts to improve efficiency and reduce vibration and noise This product can be used for drilling operations This plastic bushing is chemical resistant, can resist high temperatures, and is lubrication and maintenancefree Since the material is plastic, this product is easy to clean This product can manage heavy loads and is compatible in highpressure underwater environments Finally, this plastic bushing serves a long useful life Key Features Strong, reliable, and highquality material Constructed for quick and simple use Improves boat engine performance Chemical resistant Lubrication and maintenancefree Hightemperature resistant Product replaces 826341 876278 Product Specifications Brand Recmar SKU REC876278 Weight 002 LBS Manufacturer Part Number MPN REC876278 This product replaces 826341, 876278

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.