Zoro Homepage
This item is Discontinued.
No Product Image Available

Starter Handle Assy (Discontinued)

  • Mfr # PAF4-04130100
  • Zoro # G608041013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAF4-04130100
Zoro #
G608041013
UPC #
8435412095603
Country of Origin
China

Description

We strive to provide the perfect selection and quality of parts for your outdoor power equipment It is newly built, highquality, highefficiency has reliable performance, and is essential for outboard engines Direct replacement Easy to install, no complicated tools required, convenient to use, will save your time and effort Key Features This product is a heavyduty sturdy plastic material construction It has high wear resistance, is durable, and will ensure longlasting use Wide Range of Uses Our pull start is suitable for many kinds of engines with pull rope It is also for many applications such as maintenance, refurbishment, upgrade, modification, etc This product ensures good performance, a perfect replacement for your old or broken one This one is easy and convenient to replace and use This product replaces 6G11575500, 6G11577900, F404130100 6G11575500, 6G11577900 Specifications SKU PAF404130100 Weight 004 LBS Material Plastic Color Black Condition New Manufacturer Part Number MPN PAF404130100 This product replaces F404130100 6G11575500, 6G11577900, 6G11575500, 6G11577900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.