Zoro Homepage
This item is Discontinued.
No Product Image Available

Starter (Discontinued)

  • Mfr # PH130-0050
  • Zoro # G707874932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH130-0050
Zoro #
G707874932
UPC #
8435422172004
Country of Origin
China

Description

What is a starting motor's purpose, and why do you need one to start your car engine There are two causes behind this To begin with, the motor cannot initiate the combustion process on its own, especially at zero RPM An external force is required to turn it over This force is a small but strong engine known as the starting motor in most automobiles In automotive beginning systems, themotor serves two purposes first, it transfers electrical energy from the battery into mechanical energy, and second, it provides the mechanism for engaging with the flywheel and cranking the engine It would be challenging to start the engine without the input of the motor Key Features best corrosion resistance The bearing surfaces of induction cases on motor shafts are toughened for better wear resistance spins the engine to start it up on its power Product Specifications SKU PH1300050 Weight 219 LBS Manufacturer Part Number MPN PH1300050 Quantity 1 This product replaces 6H38180010, 6H3818001000, 6H38180011, 6H3818001100, 6H3818001100, 6H38180010, 6H3818001000, 6H38180011, 6H3818001100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.