Zoro Homepage

Hand Prewinder, Steel, Type II, 8" L

  • Mfr # 53051

  • Zoro # G622631610


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53051
Zoro #
G622631610
UPC #
-
Country of Origin
United States

Description

Hand Prewinder, Compatible External Thread Size 5/16 In.-18, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 5/16 In.-18, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.