Zoro Homepage

Helical Insert, 1-1/4"-8 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 16203

  • Zoro # G4310786


product price: $93.29
/pk 10, $9.33/ea
Free Shipping & Returns

Key Features

Overall Length
1.875 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Compatible Tap Size
1-1/4"-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16203
Zoro #
G4310786
UPC #
20317162031
Country of Origin
Australia

Dimensions

Overall Length
1.875 in
Thread Size
1-1/4"-8
Compatible Tap Size
1-1/4"-8

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Helical Insert, UN 1 1/4-8X1.5D, PK10, Locking, Material 304 Stainless, Length: 1.875", Right Hand Thread Direction. STI Tap size: 1 1/4-8. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products