Zoro Homepage

Helical Insert, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 23043

  • Zoro # G0508118


product price: $4.65
/pk 10, $0.47/ea
Sold in multiples of 2 for $9.30

Key Features

Overall Length
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23043
Zoro #
G0508118
UPC #
020317230433
Country of Origin
Australia

Dimensions

Overall Length
3/8 in
Thread Size
1/4"-20

Details

Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.