Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert, M14-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 28149

  • Zoro # G0509113


product price: $7.49
/pk 10, $0.75/ea
Sold in multiples of 2 for $14.98

Key Features

Overall Length
7 mm
Material
18-8 Stainless Steel
Finish
Plain
Thread Size
M14-1.25
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28149
Zoro #
G0509113
UPC #
020317281497
Country of Origin
Australia

Dimensions

Overall Length
7 mm
Thread Size
M14-1.25

Details

Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric

Description

Helical Insert,304SS,M14-1.25 X 1/2,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.